Motion
56836
Countersink - 82 ° Angle, 3 Flutes, 1/4 in Body Dia., 4.76 mm Shank Dia., High Speed Steel Material
MI ITEM #03093380
MFR #56836
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 1/4 in Body Dia., 4.76 mm Shank Dia., High Speed Steel Material
MI ITEM #03093380
MFR #56836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.94/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Overall Length
    38.1 mm
  • Shank Diameter
    4.76 mm

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    213
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink

Overview

Mfr description
213 1/4 / 1/4(56836)213 82 CTR REAMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought