Motion
56838
Countersink - 82 ° Angle, 3 Flutes, 3/8 in Body Dia., 6.35 mm Shank Dia., High Speed Steel Material
Mi Item #03093381
MFR #56838
Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 3/8 in Body Dia., 6.35 mm Shank Dia., High Speed Steel Material
Mi Item #03093381
MFR #56838

Mfr description
213 3/8 / 3/8(56838)213 82 CTR REAMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.94/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Overall Length
    44.45 mm
  • Shank Diameter
    6.35 mm

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    213
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)