Motion
SET 1820 12PC SCREW EX. & DRLS

GREENFIELD INDUSTRIES
SET 1820 12PC SCREW EX. & DRLS

Chicago-Latrobe Screw Extractor Set - 1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, 2-3/4 in, 2-3/8 in, 2 in, 3-3/4 in, 3-3/8 in, 3 in Overall Length, 12 Extractors
MI ITEM #03093386
MFR #SET 1820 12PC SCREW EX. & DRLS
Price$102.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
SET 1820 12PC SCREW EX. & DRLS

Chicago-Latrobe Screw Extractor Set - 1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, 2-3/4 in, 2-3/8 in, 2 in, 3-3/4 in, 3-3/8 in, 3 in Overall Length, 12 Extractors
MI ITEM #03093386
MFR #SET 1820 12PC SCREW EX. & DRLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.83/each

Specifications

Dimensions

  • Drill Size
    1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in
  • Max Fastener Diameter
    1 in, 1/4 in, 3/4 in, 5/16 in, 7/16 in, 9/16 in
  • Min Fastener Diameter
    #12 in, #8 in, 3/4 in, 5/16 in, 7/16 in, 9/16 in
  • Overall Length
    2 in, 2-3/4 in, 2-3/8 in, 3 in, 3-3/4 in, 3-3/8 in
  • Sizes in Set
    1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in

Details

  • Individual Extractor Or Set
    Extractor Set
  • Material
    HSS
  • Number Of Extractors Included
    12
  • UPC_NO
    662355650400

Overview

Mfr description
800 1-6 / 1820(65040)SCREW EXTRAC SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought