Motion
57713
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #03093426
MFR #57713
Your Price$120.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #03093426
MFR #57713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.37/each(List $138.42)

Overview

Mfr description
150 15PC / 57713(HB24)DRILL SET FRAC
  • General-purpose geometry for drilling in a wide range of operating conditions and materials
  • Manufactured from premium high-speed steel
  • The most popular drill for general-purpose applications
  • Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/32 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Pieces
    15
  • Coolant Delivery
    External
  • Shank Type
    Plain Round
  • Flute Length
    103.19 mm, 109.54 mm, 114.3 mm, 22.23 mm, 31.75 mm, 41.28 mm, 50.8 mm, 58.74 mm, 63.5 mm, 69.85 mm, 74.61 mm, 80.96 mm, 87.31 mm, 92.08 mm, 98.43 mm
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Overall Length
    101.6 mm, 107.95 mm, 114.3 mm, 120.65 mm, 127 mm, 133.35 mm, 139.7 mm, 146.05 mm, 152.4 mm, 47.63 mm, 57.15 mm, 69.85 mm, 79.38 mm, 88.9 mm, 95.25 mm
  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • UPC_NO
    662355577134
  • Series
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought