Motion
44100
Jobber Length Drill Bit - 150 Series, #30, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
Mi Item #03093442
MFR #44100
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, #30, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
Mi Item #03093442
MFR #44100

Mfr description
44100 150 30 HSSS DRILL
  • General-purpose geometry for drilling in a wide range of operating conditions and materials
  • Manufactured from premium high-speed
  • The most popular drill for general-purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.88/each

Specifications

Dimensions

  • Drill Bit Size  
    #30
  • Flute Length  
    1-5/8 in
  • Overall Length  
    2-3/4 in
  • Shank Diameter
    0.1285 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)