Motion
44107
Jobber Length Drill Bit - 150 Series, #37, High Speed Steel Material, 1-7/16 in Flute, 118 ° Point Angle, 2-1/2 in OAL
Mi Item #03093447
MFR #44107
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, #37, High Speed Steel Material, 1-7/16 in Flute, 118 ° Point Angle, 2-1/2 in OAL
Mi Item #03093447
MFR #44107

Mfr description
44107 150 37 HSSS DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Diameter
    0.1040 in, 2.64 mm, #37
  • Drill Bit Size  
    #37
  • Drilling Depth
    1.4375 in, 36.51 mm
  • Flute Length  
    1-7/16 in
  • Overall Length  
    2-1/2 in
  • Shank Diameter
    0.104 in

Details

  • Bit Type
    Jobber Drill Bit
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    150
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)