Motion
44130
Jobber Length Drill Bit - 150 Series, #60, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-5/8 in OAL
MI ITEM #03093471
MFR #44130
Your Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, #60, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-5/8 in OAL
MI ITEM #03093471
MFR #44130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.22/each(List $2.48)

Overview

Mfr description
44130 150 60 HSSS DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.04 in
  • Series
    150
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text