Motion
49381
Screw Machine Length Drill Bit - #11, High Speed Steel Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
Mi Item #03093483
MFR #49381
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #11, High Speed Steel Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
Mi Item #03093483
MFR #49381

Mfr description
49381 159 11 HSSS SML DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Diameter
    0.1910 in, 4.85 mm
  • Drill Bit Size
    #11
  • Drilling Depth
    1.1875 in, 30.16 mm
  • Flute Length
    1-3/16 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    0.191 in
  • Shank Length
    1.0625 in, 26.99 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    159
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    NAS 907C
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • UPC_NO
    662355493816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)