Motion
49405
Screw Machine Length Drill Bit - #35, High Speed Steel Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #03093497
MFR #49405
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #35, High Speed Steel Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #03093497
MFR #49405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.35/each

Specifications

Dimensions

  • Diameter
    0.1100 in, 2.79 mm
  • Drill Bit Size
    #35
  • Drilling Depth
    0.8750 in, 22.22 mm
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.11 in
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    159
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    NAS 907C
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • UPC_NO
    662355494059

Overview

Mfr description
49405 159 35 HSSS SML DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought