Motion
49429
Screw Machine Length Drill Bit - #59, High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in Overall Length
MI ITEM #03093505
MFR #49429
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #59, High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in Overall Length
MI ITEM #03093505
MFR #49429

Mfr description
49429 159 59 HSSS SML DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Diameter
    0.0410 in, 1.04 mm
  • Drill Bit Size
    #59
  • Drilling Depth
    0.5000 in, 12.70 mm
  • Flute Length
    1/2 in
  • Overall Length
    1-3/8 in
  • Shank Diameter
    0.041 in
  • Shank Length
    0.8750 in, 22.22 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Radial
  • Series
    159
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    NAS 907C
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • UPC_NO
    662355494295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)