Motion
49207
Screw Machine Length Drill Bit - 0.1094 in, High Speed Steel Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #03093508
MFR #49207
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.1094 in, High Speed Steel Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #03093508
MFR #49207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.11/each

Specifications

Dimensions

  • Diameter
    0.1094 in, 2.78 mm
  • Drill Bit Size
    0.1094 in
  • Drilling Depth
    0.8125 in, 20.63 mm
  • Flute Length
    13/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    1-13/16 in
  • Shank Diameter
    7/64 in
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    NAS 907 Type C
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    159
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    NAS 907C
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Helix
  • Threaded Shank
    No
  • Through Coolant
    No
  • UPC_NO
    662355492079
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Overview

Mfr description
159 7/64 / 7/64(49207)159 HSSS DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought