Overview
Mfr description
800 10 / 10(65025)800 SCREW EXTR GTD
Specifications
- Drill Size1-1/4 in
- Individual Extractor Or SetIndividual Extractor
- Overall Length3-3/8 in
- Min Fastener Diameter2-1/8 in
- Max Fastener Diameter2-1/2 in
- UPC_NO662355650257
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data