Motion
800 12
Chicago-Latrobe Screw Extractor or Set - 2 in, 3-3/8 in Overall Length
MI ITEM #03093526
MFR #800 12
List Price$260.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Screw Extractor or Set - 2 in, 3-3/8 in Overall Length
MI ITEM #03093526
MFR #800 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.18/each for your price

Overview

Mfr description
800 12 / 12(65029)800 SCREW EXTR GTD

Specifications

  • Drill Size
    2 in
  • Individual Extractor Or Set
    Individual Extractor
  • Overall Length
    3-3/8 in
  • Min Fastener Diameter
    3 in
  • Max Fastener Diameter
    3-1/2 in
  • Description
    Screw Extractor #12
  • UPC_NO
    662355650295
  • Material
    Carbon Steel
  • Screw Size Range
    3.0000 to 3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text