Motion
53172
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-1/8 in, 7-1/8 in Flute, 118 ° Point Angle, 12.7500 in, 323.85 mm Overall Length
MI ITEM #03093557
MFR #53172
Price$237.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-1/8 in, 7-1/8 in Flute, 118 ° Point Angle, 12.7500 in, 323.85 mm Overall Length
MI ITEM #03093557
MFR #53172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$237.68/each

Specifications

Dimensions

  • Diameter
    1.1250 in, 28.57 mm
  • Drill Bit Size
    1-1/8 in
  • Drilling Depth
    7.1250 in, 180.97 mm
  • Flute Length
    7-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    12.7500 in, 323.85 mm
  • Taper Shank Size
    MT4

Details

  • Bit Type
    Taper Shank
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    110
  • Shank Type
    Morse Taper
  • Specification
    ANSI
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Overview

Mfr description
53172 110 1-1/8 4TS TAPER SHANK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought