Motion
53134
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 17/32 in, 4-5/8 in Flute, 118 ° Point Angle, 8-1/2 in Overall Length
MI ITEM #03093560
MFR #53134
Your Price$54.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 17/32 in, 4-5/8 in Flute, 118 ° Point Angle, 8-1/2 in Overall Length
MI ITEM #03093560
MFR #53134

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.63/each(List $65.60)

Overview

Mfr description
53134 110 17/32 2TS TAPER SHANK

Specifications

  • Drill Bit Size
    17/32 in
  • Flute Length
    4-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    8-1/2 in
  • Series
    110
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Shank Type
    Tanged
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text