1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
53121
High Speed Steel Material, 0.3281 in, 3.2500 in Flute, 118 ° Point Angle
MI ITEM #
03093563
MFR #
53121
Your Price
$38.19
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 53121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
53121
High Speed Steel Material, 0.3281 in, 3.2500 in Flute, 118 ° Point Angle
MI ITEM #
03093563
MFR #
53121
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$38.19
/each
(List
$43.91
)
Qty
Add to Cart
Overview
Mfr description
53121 110 21/64 1TS TAPER SHANK
Specifications
Drill Bit Size
0.3281 in
Flute Length
3.2500 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Shank Type
Tanged
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data