Motion
53129
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 29/64 in, 4-1/8 in Flute, 118 ° Point Angle, 7.5000 in, 190.50 mm Overall Length
Mi Item #03093570
MFR #53129
Price$63.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 29/64 in, 4-1/8 in Flute, 118 ° Point Angle, 7.5000 in, 190.50 mm Overall Length
Mi Item #03093570
MFR #53129

Mfr description
53129 110 29/64 1TS TAPER SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.83/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size
    29/64 in
  • Drilling Depth
    4.1250 in, 104.77 mm
  • Flute Length
    4-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    7.5000 in, 190.50 mm
  • Shank Length
    3.3750 in, 85.72 mm
  • Taper Shank Size
    MT1

Details

  • Bit Type
    Taper Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    110
  • Shank Type
    Taper
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)