Motion
53137
High Speed Steel Material, 0.5781 in, 4.8750 in Flute, 118 ° Point Angle
MI ITEM #03093574
MFR #53137
Price$66.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 0.5781 in, 4.8750 in Flute, 118 ° Point Angle
MI ITEM #03093574
MFR #53137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.44/each

Specifications

Dimensions

  • Drill Bit Size
    0.5781 in
  • Flute Length
    4.8750 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial
  • Shank Type
    Tanged

Overview

Mfr description
53137 110 37/64 2TS TAPER SHANK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought