Motion
44072
Jobber Length Drill Bit - 150 Series, #2, High Speed Steel Material, 2-5/8 in Flute, 118 ° Point Angle, 3-7/8 in OAL
Mi Item #03093590
MFR #44072
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, #2, High Speed Steel Material, 2-5/8 in Flute, 118 ° Point Angle, 3-7/8 in OAL
Mi Item #03093590
MFR #44072

Mfr description
44072 150 2 HSSS DRILL
  • General-purpose geometry for drilling in a wide range of operating conditions and materials
  • Manufactured from premium high-speed
  • The most popular drill for general-purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Diameter
    0.2210 in, 5.61 mm
  • Drill Bit Size  
    #2
  • Drilling Depth
    2.6250 in, 66.67 mm
  • Flute Length  
    2-5/8 in
  • Number of Hole Sizes
    1
  • Overall Length  
    3-7/8 in
  • Shank Diameter
    0.221 in
  • Shank Length
    1.2500 in, 31.75 mm

Details

  • Bit Type
    Jobber Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Quick Change
    No
  • Series
    150
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    #2
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)