Motion
44179
Jobber Length Drill Bit - 150 Series, I, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/8 in OAL
MI ITEM #03093608
MFR #44179
Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, I, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/8 in OAL
MI ITEM #03093608
MFR #44179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.46/each

Specifications

Dimensions

  • Drill Bit Size  
    I
  • Flute Length  
    2-7/8 in
  • Overall Length  
    4-1/8 in
  • Shank Diameter
    0.272 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
44179 150 LET I HSSS DRILL C-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought