Motion
44182
Jobber Length Drill Bit - 150 Series, L, High Speed Steel Material, 2-15/16 in Flute, 118 ° Point Angle, 4-1/4 in OAL
Mi Item #03093611
MFR #44182
Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, L, High Speed Steel Material, 2-15/16 in Flute, 118 ° Point Angle, 4-1/4 in OAL
Mi Item #03093611
MFR #44182

Mfr description
44182 150 LET L HSSS DRILL C-L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.20/each

Specifications

Dimensions

  • Diameter
    0.2900 in, 7.37 mm
  • Drill Bit Size  
    L
  • Drilling Depth
    2.9375 in, 74.61 mm
  • Flute Length  
    2-15/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    4-1/4 in
  • Shank Diameter
    0.29 in
  • Shank Length
    1.3125 in, 33.34 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Radial
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    150
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    Jobber Length
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    General Purpose
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)