Motion
44195
Jobber Length Drill Bit - 150 Series, Y, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-1/4 in OAL
Mi Item #03093624
MFR #44195
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, Y, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-1/4 in OAL
Mi Item #03093624
MFR #44195

Mfr description
44195 150 LET Y HSSS DRILL C-L
  • General-purpose geometry for drilling in a wide range of operating conditions and materials
  • Manufactured from premium high-speed
  • The most popular drill for general-purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Diameter
    0.4040 in, 10.26 mm
  • Drill Bit Size  
    Y
  • Drilling Depth
    3.8750 in, 98.42 mm
  • Flute Length  
    3-7/8 in
  • Number of Hole Sizes
    1
  • Overall Length  
    5-1/4 in
  • Shank Diameter
    0.404 in
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Standard Helix
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    150
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    Jobber Length
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)