Motion
44338
Jobber Length Drill Bit - 150D Series, #68, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
MI ITEM #03093638
MFR #44338
Your Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150D Series, #68, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
MI ITEM #03093638
MFR #44338

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.24/each(List $2.88)

Overview

Mfr description
44338 150D #68 HSSS DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.031 in
  • Series
    150D
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought