Motion
56701
Countersink - 60 ° Angle, 1/8 in Body Dia., High Speed Steel Material
MI ITEM #03093654
MFR #56701
List Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 1/8 in Body Dia., High Speed Steel Material
MI ITEM #03093654
MFR #56701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.99/each for your price

Overview

Mfr description
217 1 / 1(56701) 217 DRILL & CSK C-

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Trade Size
    #1
  • Overall Length
    1-1/4 in
  • Single Or Double End
    Double
  • Drill Bit Diameter
    3/64 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought