Motion
56702
Countersink - 60 ° Angle, 3/16 in Body Dia., High Speed Steel Material
Mi Item #03093655
MFR #56702
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 3/16 in Body Dia., High Speed Steel Material
Mi Item #03093655
MFR #56702

Mfr description
56702 217 #2 COUNTERSINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Drill Bit Diameter
    5/64 in
  • Overall Length
    1-7/8 in
  • Trade Size
    #2

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    217
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)