Motion
217 #3
Countersink - 60 ° Angle, 2 Flutes, 1/4 in Body Dia., 0.2500 in Shank Dia., High Speed Steel Material
MI ITEM #03093656
MFR #217 #3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 2 Flutes, 1/4 in Body Dia., 0.2500 in Shank Dia., High Speed Steel Material
MI ITEM #03093656
MFR #217 #3

Mfr description
217 3 / 3(56703) 217 DRILL & CSK C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Drill Bit Diameter
    7/64 in
  • Overall Length
    2 in
  • Shank Diameter
    0.2500 in
  • Trade Size
    #3

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    217
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)