Motion
217 #5
Countersink - 60 ° Angle, 2 Flutes, 7/16 in Body Dia., 0.4375 in Shank Dia., High Speed Steel Material
MI ITEM #03093658
MFR #217 #5
Your Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 2 Flutes, 7/16 in Body Dia., 0.4375 in Shank Dia., High Speed Steel Material
MI ITEM #03093658
MFR #217 #5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.85/each(List $22.83)

Overview

Mfr description
56705 217 #5 COUNTERSINK

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    7/16 in
  • Number Of Flutes
    2
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    0.4375 in
  • Trade Size
    #5
  • Overall Length
    2-3/4 in
  • Single Or Double End
    Double
  • Drill Bit Diameter
    3/16 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought