Motion
46677
Jobber Length Drill Bit - 550 Series, #7, Cobalt High Speed Steel Material, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
Mi Item #03093667
MFR #46677
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 550 Series, #7, Cobalt High Speed Steel Material, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
Mi Item #03093667
MFR #46677

Mfr description
46677 550 #7 COBALT DRILL C-L
  • Heavy-duty construction for drilling in tough, high-tensile, and work-hardening materials under extreme operating conditions
  • Manufactured from premium 8% cobalt (M42) high-speed steel increasing hot hardness and extending drill wear life
  • 135° P3 split point is self-centering for reduced thrust and easier penetration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Diameter
    0.2010 in, 5.11 mm
  • Drill Bit Size  
    #7
  • Drilling Depth
    2.4375 in, 61.91 mm
  • Flute Length  
    2-7/16 in
  • Overall Length  
    3-5/8 in
  • Shank Diameter
    0.201 in
  • Shank Length
    1.1875 in, 30.16 mm

Details

  • Bit Type
    Jobber Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Straw
  • Finish Coating
    Straw
  • Flute Type
    Spiral
  • Grade
    HSCO
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    550
  • Shank Type
    Plain Round
  • Specification
    NAS 907J
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)