Motion
800 #6
Chicago-Latrobe Screw Extractor or Set - 13/32 in, 3-3/4 in Overall Length, 1 Extractors
MI ITEM #03093668
MFR #800 #6
Your Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Screw Extractor or Set - 13/32 in, 3-3/4 in Overall Length, 1 Extractors
MI ITEM #03093668
MFR #800 #6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.73/each(List $20.63)

Overview

Mfr description
65013 800 #6 SCREW EXTRACTOR

Specifications

  • Drill Size
    13/32 in
  • Individual Extractor Or Set
    Individual Extractor
  • Overall Length
    3-3/4 in
  • Min Fastener Diameter
    3/4 in
  • Max Fastener Diameter
    1 in
  • Description
    Screw Extractor #6
  • Number Of Extractors Included
    1
  • UPC_NO
    662355650134
  • Material
    Carbon Steel
  • Screw Size Range
    3/4 to 1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought