Motion
800 #1
Chicago-Latrobe Screw Extractor or Set - 5/64 in, 2 in Overall Length, 1 Extractors
Mi Item #03093725
MFR #800 #1
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Screw Extractor or Set - 5/64 in, 2 in Overall Length, 1 Extractors
Mi Item #03093725
MFR #800 #1

Mfr description
65001 800 #1 SCREW EXTRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.27/each

Specifications

Dimensions

  • Drill Size
    5/64 in
  • Max Fastener Diameter
    1/4 in
  • Min Fastener Diameter
    #8
  • Overall Length
    2 in
  • Screw Size Range
    #8 to 1/4 in

Details

  • Description
    Screw Extractor #1
  • Individual Extractor Or Set
    Individual Extractor
  • Material
    Carbon Steel
  • Number Of Extractors Included
    1
  • UPC_NO
    662355650011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)