Motion
800 #3
Chicago-Latrobe Screw Extractor or Set - 5/32 in, 2-3/4 in Overall Length, 1 Extractors
Mi Item #03093727
MFR #800 #3
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Screw Extractor or Set - 5/32 in, 2-3/4 in Overall Length, 1 Extractors
Mi Item #03093727
MFR #800 #3

Mfr description
65005 800 #3 SCREW EXTRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Drill Size
    5/32 in
  • Max Fastener Diameter
    7/16 in
  • Min Fastener Diameter
    5/16 in
  • Overall Length
    2-3/4 in
  • Screw Size Range
    5/16 to 7/16 in

Details

  • Description
    Screw Extractor #3
  • Individual Extractor Or Set
    Individual Extractor
  • Material
    Carbon Steel
  • Number Of Extractors Included
    1
  • UPC_NO
    662355650059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)