Motion
800 7
Chicago-Latrobe Screw Extractor or Set - 17/32 in, 4-1/8 in Overall Length, 1 Extractors
Mi Item #03093729
MFR #800 7
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Screw Extractor or Set - 17/32 in, 4-1/8 in Overall Length, 1 Extractors
Mi Item #03093729
MFR #800 7

Mfr description
65017 800 #7 SCREW EXTRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Drill Size
    17/32 in
  • Max Fastener Diameter
    1-3/8 in
  • Min Fastener Diameter
    1 in
  • Overall Length
    4-1/8 in
  • Screw Size Range
    1.0000 to 1-3/8 in

Details

  • Description
    Screw Extractor #7
  • Individual Extractor Or Set
    Individual Extractor
  • Material
    Carbon Steel
  • Number Of Extractors Included
    1
  • UPC_NO
    662355650172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)