Specifications
Dimensions
- Drill Size13/16 in
- Max Fastener Diameter1-3/4 in
- Min Fastener Diameter13/8 in
- Overall Length4-3/8 in
- Screw Size Range1-3/8 to 1-3/4 in
Details
- DescriptionScrew Extractor #8
- Individual Extractor Or SetIndividual Extractor
- MaterialCarbon Steel
- Number Of Extractors Included1
- UPC_NO662355650219
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)