Motion
800 9
Chicago-Latrobe Screw Extractor or Set - 1-1/16 in, 4-5/8 in Overall Length, 1 Extractors
MI ITEM #03093731
MFR #800 9
Your Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Screw Extractor or Set - 1-1/16 in, 4-5/8 in Overall Length, 1 Extractors
MI ITEM #03093731
MFR #800 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.71/each(List $84.77)

Overview

Mfr description
65023 800 #9 SCREW EXTRACTOR

Specifications

  • Drill Size
    1-1/16 in
  • Individual Extractor Or Set
    Individual Extractor
  • Overall Length
    4-5/8 in
  • Min Fastener Diameter
    13/4 in
  • Max Fastener Diameter
    2-1/8 in
  • Description
    Screw Extractor #9
  • Number Of Extractors Included
    1
  • UPC_NO
    662355650233
  • Material
    Carbon Steel
  • Screw Size Range
    1-3/4 to 2-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought