Motion
53112
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 3/16 in, 2-1/2 in Flute, 118 ° Point Angle, 5.7500 in, 146.05 mm Overall Length
MI ITEM #03093766
MFR #53112
Price$31.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 3/16 in, 2-1/2 in Flute, 118 ° Point Angle, 5.7500 in, 146.05 mm Overall Length
MI ITEM #03093766
MFR #53112

Mfr description
53112 110 3/16-1TS TAPER SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.29/each

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Drill Bit Size
    3/16 in
  • Drilling Depth
    2.5000 in, 63.50 mm
  • Flute Length
    2-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length
    5.7500 in, 146.05 mm
  • Shank Length
    3.2500 in, 82.55 mm
  • Taper Shank Size
    MT1

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    110
  • Shank Type
    Morse Taper
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand
  • Spiral Type
    General Purpose
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)