Motion
44140
Jobber Length Drill Bit - 150 Series, #70, High Speed Steel Material, 3/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #03093773
MFR #44140
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, #70, High Speed Steel Material, 3/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #03093773
MFR #44140

Mfr description
44140 150 70 HSSS DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Drill Bit Size  
    #70
  • Flute Length  
    3/8 in
  • Overall Length  
    1-1/4 in
  • Shank Diameter
    0.028 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)