Motion
56707
Countersink - 60 ° Angle, 5/8 in Body Dia., High Speed Steel Material
Mi Item #03093775
MFR #56707
Price$41.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 5/8 in Body Dia., High Speed Steel Material
Mi Item #03093775
MFR #56707

Mfr description
56707 217 #7 COUNTERSINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.91/each

Specifications

Dimensions

  • Body Diameter
    5/8 in
  • Drill Bit Diameter
    1/4 in
  • Overall Length
    3-1/4 in
  • Trade Size
    #7

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    217
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)