Motion
57850
Jobber Length Drill Bit Set - 550 Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #03093780
MFR #57850
Price$365.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 550 Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #03093780
MFR #57850

Mfr description
57850 550 29PC HD COBALT DRILL SET
  • Heavy-duty construction for drilling in tough, high-tensile, and work-hardening materials under extreme operating conditions
  • Manufactured from premium 8% cobalt (M42) high-speed steel increasing hot hardness and extending drill wear life
  • 135° P3 split point is self-centering for reduced thrust and easier penetration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.42/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Flute Length
    100.01 mm, 103.19 mm, 106.36 mm, 109.54 mm, 111.13 mm, 114.3 mm, 22.23 mm, 25.4 mm, 31.75 mm, 38.1 mm, 41.28 mm, 44.45 mm, 50.8 mm, 53.98 mm, 58.74 mm, 61.91 mm, 63.5 mm, 66.68 mm, 69.85 mm, 73.03 mm, 74.61 mm, 77.79 mm, 80.96 mm, 84.14 mm, 87.31 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    101.6 mm, 104.78 mm, 107.95 mm, 111.13 mm, 114.3 mm, 117.48 mm, 120.65 mm, 123.83 mm, 127 mm, 130.18 mm, 133.35 mm, 136.53 mm, 139.7 mm, 142.88 mm, 146.05 mm, 149.23 mm, 152.4 mm, 47.63 mm, 50.8 mm, 57.15 mm, 66.68 mm, 69.85 mm, 73.03 mm, 79.38 mm, 82.55 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Straw
  • Material
    Cobalt High Speed Steel
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    550
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    662355578506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)