Motion
800 #5
Chicago-Latrobe Screw Extractor or Set - 17/64 in, 3-3/8 in Overall Length, 1 Extractors
Mi Item #03093801
MFR #800 #5
Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Screw Extractor or Set - 17/64 in, 3-3/8 in Overall Length, 1 Extractors
Mi Item #03093801
MFR #800 #5

Mfr description
65009 800 #5 SCREW EXTRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.84/each

Specifications

Dimensions

  • Drill Size
    17/64 in
  • Max Fastener Diameter
    3/4 in
  • Min Fastener Diameter
    9/16 in
  • Overall Length
    3-3/8 in
  • Screw Size Range
    9/16 to 3/4 in

Details

  • Description
    Screw Extractor #5
  • Individual Extractor Or Set
    Individual Extractor
  • Material
    Carbon Steel
  • Number Of Extractors Included
    1
  • UPC_NO
    662355650097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)