Motion
40-1921-10
Millenium 3000 Half & Full Facepiece Cartridge/Filter Combination - Organic Vapor
Mi Item #03093982
MFR #40-1921-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Millenium 3000 Half & Full Facepiece Cartridge/Filter Combination - Organic Vapor
Mi Item #03093982
MFR #40-1921-10

Mfr description
40-1921 CARTRIDGE (2/PACK)
  • Binks Millennium 3000 replacement filter cartridge for organic vapors only
  • Painters using urethanes or di-isocyanates must use an air supplied respirator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.2
  • Length
    7.5
  • Package Size
    20
  • Weight
    0.40 lbs, 0.4
  • Width
    4.4

Details

  • Protection Type
    Organic Vapor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)