1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
12698
Pipe Wrench - 18 in OAL, 3 in Max Jaw Capacity, Straight Head Angle, Aluminum Material
MI ITEM #
03094664
MFR #
12698
Price
$445.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
RIDGID TOOL 12698
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
12698
Pipe Wrench - 18 in OAL, 3 in Max Jaw Capacity, Straight Head Angle, Aluminum Material
MI ITEM #
03094664
MFR #
12698
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$445.03
/each
Qty
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall Length
18 in
Weight
3.00 lbs
Details
Handle Style
I-Beam
Jaw Type
Hex Jaw
Material
Aluminum
Maximum Jaw Capacity
3 in
Overview
Mfr description
12698 18"ALUMINUM RAPIDGRIP WRENC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought