Motion
12693
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material
Mi Item #03094665
MFR #12693
Price$316.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material
Mi Item #03094665
MFR #12693

Mfr description
12693 14"ALUMINUM RAPIDGRIP WRENC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.63/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    14 in
  • Weight
    2.20 lbs

Details

  • Handle Style
    I-Beam
  • Jaw Type
    Hex Jaw
  • Material
    Aluminum
  • Maximum Jaw Capacity
    2 in
  • UPC_NO
    0095691126931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)