Motion
10348
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Ratcheting, Spring Loaded Adjustment Type
Mi Item #03094666
MFR #10348
Price$255.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Ratcheting, Spring Loaded Adjustment Type
Mi Item #03094666
MFR #10348

Mfr description
10348 RAPIDGRIP, 10" W/DISPLAY
  • Quick one-handed operation
  • Spring-loaded jaw design provides rapid ratcheting action
  • Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.95/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10 in
  • Weight
    1.70 lbs

Details

  • Adjustment Type
    Ratcheting, Spring Loaded
  • Finish Coating
    Steel
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    1-1/2 in
  • UPC_NO
    0095691103482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)