Motion
16703
Tristand Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 2-1/2", Minimum Pipe Capacity: 1/8"
Mi Item #03094676
MFR #16703
Price$946.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tristand Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 2-1/2", Minimum Pipe Capacity: 1/8"
Mi Item #03094676
MFR #16703

Mfr description
16703 2-1/2"TRISTAND CHAIN VISE
  • Features “quick grab”, self-locking latch and carrying handle for ease of transport
  • Portable, integral handle also allows for opening and closing the unit in one motion
  • Lightweight, only 32 lbs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$946.25/each

Specifications

Details

  • Base Motion Type
    Stationary
  • Color
    Black, Red
  • Gripping Style
    Chain
  • Includes Tripod Stand
    Includes Tripod Stand
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)