Motion
14213
Bolt or Wire Rope Cutter - 15 in Overall Length
MI ITEM #03094680
MFR #14213
Price$343.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 15 in Overall Length
MI ITEM #03094680
MFR #14213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$343.45/each

Specifications

Dimensions

  • Overall Length
    15 in
  • Weight
    3.00 lbs

Details

  • Blade Material
    Steel
  • Cutting Capacity
    Bolts: 5/16 in, Heat-Treated Rod: 3/16 in, Iron: 1/4 in, Non-Ferrous Metal: 5/16 in, Reinforcing Rod: 3/16 in, Rivets: 5/16 in, Screws: 5/16 in, Soft Steel: 5/16 in, Spring Wire: 3/16 in, Stainless Steel: 3/16 in, Steel: 1/4 in
  • Head Style
    Center
  • Material Cut
    Bolts, Iron, Non-Ferrous Metal, Rebar, Rivets, Rod, Screws, Spring Wire, Stainless Steel, Steel
  • Return Type
    Manual

Overview

Mfr description
14213 BOLT CUTTER S14
  • Hardened alloy steel jaws are designed and manufactured to assure the longest possible blade life
  • One-step internal cam mechanism provides the quickest and simplest way to keep cutting blades precisely aligned
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought