Motion
14233
Bolt or Wire Rope Cutter - 38 in Overall Length
Mi Item #03094687
MFR #14233
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 38 in Overall Length
Mi Item #03094687
MFR #14233

Mfr description
14233 CENTER CUT BOLT CUTTER
  • Hardened alloy steel jaws are designed and manufactured to assure the longest possible blade life
  • One-step internal cam mechanism provides the quickest and simplest way to keep cutting blades precisely aligned
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    38 in
  • Weight
    15.00 lbs

Details

  • Blade Material
    Steel
  • Cutting Capacity
    Bolts: 9/16 in, Iron: 1/2 in, Non-Ferrous Metal: 9/16 in, Reinforcing Rod: 7/16 in, Rivets: 9/16 in, Screws: 9/16 in, Soft Steel: 9/16 in, Spring Wire: 7/16 in, Stainless Steel: 7/16 in, Steel: 1/2 in
  • Head Style
    Center
  • Material Cut
    Bolts, Iron, Non-Ferrous Metal, Rebar, Rivets, Rod, Screws, Spring Wire, Stainless Steel, Steel
  • Return Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)