Motion
23332
Flaring Tool - 45 ° Flare Angle, Double Lap
MI ITEM #03094688
MFR #23332
Price$235.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flaring Tool - 45 ° Flare Angle, Double Lap
MI ITEM #03094688
MFR #23332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$235.03/each

Specifications

Dimensions

  • Weight
    2.94 lbs

Details

  • Additional Details
    Single Clamp Screw for Easy Clamping & Tubing Removal
  • Angle of Flare
    45 °
  • Compatible Pipe Materials
    Aluminum, Brass, Soft Copper, Steel
  • Single Or Double Lap
    Double Lap

Overview

Mfr description
23332 345 FLARING TOOL
  • A precision designed tool for producing 45° flares in soft copper, brass, aluminum and mild steel (JIC and Bundy) tubing
  • Hardened, smooth cone for fast, 45° flares either single or double lap
  • Single clamp screw for easy clamping and removal of tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought