Motion
31040
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #03094690
MFR #31040
Price$1,007.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #03094690
MFR #31040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,007.95/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    48 in
  • Weight
    30.50 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Cast Iron
  • Maximum Jaw Capacity
    6 in

Overview

Mfr description
31040 HD STRAIGHT PIPE 48"
  • Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw
  • Self-cleaning threads with replaceable hook and heel jaws
  • Comply with federal specifications GGG-W65IE, Type II, Class A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought