Motion
31075
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
Mi Item #03094691
MFR #31075
Price$188.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
Mi Item #03094691
MFR #31075

Mfr description
31075 WRENCH E18 END HD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.13/each

Specifications

Dimensions

  • Head Angle
    End Style
  • Overall Length
    18 in
  • Weight
    5.32 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    2-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)