1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
31080
Pipe Wrench - 24 in OAL, 3 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
MI ITEM #
03094692
MFR #
31080
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
RIDGID TOOL 31080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
31080
Pipe Wrench - 24 in OAL, 3 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
MI ITEM #
03094692
MFR #
31080
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31080 WRENCH E24 END HD
Specifications
Head Angle
End Style
Jaw Type
Hook
Maximum Jaw Capacity
3 in
Overall Length
24 in
Adjustment Type
Standard
Handle Style
I-Beam
Weight
9.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data